Varseljacka Portwest S774YERXXXL
PORTWEST S774 BIZFLAME RAIN HI VIS MULTI LITE JACKET
Se teknisk informationReferenser
Portwest:S774YERXXXL
Rubix:6389536
Tillverkare:S774YERXXXL
EAN:5036108248544

Produktinformation : Bizflame Rain Hi-Vis Multi Lite Jacket, Yellow, Size XXXL - S774YERXXXL - PORTWEST
A new great value addition to our Multi-Protection Range, the S774 jacket is an unpadded lightweight jacket hosting a multitude of functional features and benefits.
Styrkor
CE certified
Flame resistant treated waterproof fabric prevents water penetration
Chemical resistant
Anti-static
FR cotton lined for added warmth and comfort
Breathable fabric to draw moisture away from the body keeping the wearer cool
dry and comfortable
Taped seams to provide additional protection
Premium flame resistant reflective tape
Two-way zip for quick and easy access
Hood for added protection against the elements
Concealed phone pocket
Radio loop for easy clipping of a radio
Pack away hood for added functionality
Internal chest pocket
Knitted cuff for comfort and warmth
Lightweight and comfortable
New Style
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | 3xl |
| Hög synlighet | ja |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
1 824,05 kr Ex moms
/ Styck
2 280,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran