Referenser
Portwest:FR715YBRL
Rubix:6386761
Tillverkare:FR715YBRL
EAN:5036108395842



Produktinformation : PW3 FR Hi-Vis Women's Work Jacket, Yellow/Black, Size L - FR715YBRL - PORTWEST
PW3 FR Modaflame Hi-Vis Women's Work Jacket, FR715, Yellow/Black, Size L
Styrkor
Designed and tested by women, this FR715 is the women's version of FR714. Made from our renowned Modaflame™ Inherent fabric for a multi-risk environment. Clever design features include stretch panels, multiple zipped pockets for secure storage. These garments feature additional tailoring around the waist and hips ensures maximum comfort over long periods of time. Designed in line with the average women’s height and arm length measurements reduces the risk of trip and snagging.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | l |
| Hög synlighet | ja |
| Huvudmaterial | modakryl |
| Sekundär färg | svart |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran