Referenser
Portwest:B308YER4XL
Rubix:6392826
EAN:5036108296958

Produktinformation : Xenon Hi-Vis Rugby Shirt, Yellow, Size 4XL - B308YER4XL - PORTWEST
Designed for durability and good looks, the B308 Rugby Sweatshirt is a classic in our high-visibility range. The 100% 600D polyester elbow patches provide extra durability. This garment is suitable for all types of work environments.
Features :
Scratch-resistant, reinforced and lined fabric
Reflective tape for enhanced visibility
1/4-length front zipper for comfort and versatility
Reinforced yokes for durability when used in aggressive environments
Rib-knit cuffs for warmth and comfort
Designed with a comfortable fit
Complies with RIS 3279-TOM for the rail industry (orange only)
Certified to EN ISO 20471 after 50 washes.
Fabric rated UPF 40+ to block 98% of UV rays
CE certified
UKCA marked.
Features :
Scratch-resistant, reinforced and lined fabric
Reflective tape for enhanced visibility
1/4-length front zipper for comfort and versatility
Reinforced yokes for durability when used in aggressive environments
Rib-knit cuffs for warmth and comfort
Designed with a comfortable fit
Complies with RIS 3279-TOM for the rail industry (orange only)
Certified to EN ISO 20471 after 50 washes.
Fabric rated UPF 40+ to block 98% of UV rays
CE certified
UKCA marked.
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | 4xl |
| Huvudmaterial | polyester |
| Sekundär färg | grå |
| Klass EN20471 | 3 |
| Material | cotton / polyester |
Att visa UNSPSC/ECL@SS/Customs
496,04 kr Ex moms
/ Styck
620,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
Storlek
4xl