Skärbeständig Handske Portwest A611K4RXXXL
PORTWEST A611-9 ARAMID LATEX PALM GLOVE
Se teknisk informationReferenser
Portwest:A611K4RXXXL
Rubix:6392613
Tillverkare:A611K4RXXXL
EAN:5036108321575

Produktinformation : Aramid HR kutthanske - latex, størrelse XXXL - A611K4RXXXL - PORTWEST
The preferred glove for use in the glass industry. The durable aramid liner offers excellent abrasion resistance and EN388:2016 cut level D protection. The crinkle latex coating gives strong secure grip in wet and dry conditions.
Styrkor
•CE certified
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
Användningsområden
Ideal for the glass industry
Teknisk information
Attribut
| Typ | handske |
|---|---|
| Storlek | 4xl |
| Skärmotstånd | d |
| Huvudmaterial | polyester |
| ESD | nej |
| Ytbeläggning av handskarna | lateks |
| Längd | 60 mm |
| Färg | blå |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran