Skärbeständig Handske Portwest A611K4RXXL
PORTWEST A611-9 ARAMID LATEX PALM GLOVE
Se teknisk informationReferenser
Portwest:A611K4RXXL
Rubix:6392614
Tillverkare:A611K4RXXL
EAN:5036108321568

Produktinformation : Aramid HR Cut Latex Glove, Black/Blue, Size XXL - A611K4RXXL - PORTWEST
The preferred glove for use in the glass industry. The durable aramid liner offers excellent abrasion resistance and EN388:2016 cut level D protection. The crinkle latex coating gives strong secure grip in wet and dry conditions.
Styrkor
•CE certified
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
Användningsområden
Ideal for the glass industry
Teknisk information
Attribut
| Typ | handske |
|---|---|
| Storlek | 3xl |
| Skärmotstånd | d |
| Huvudmaterial | polyester |
| ESD | nej |
| Ytbeläggning av handskarna | lateks |
| Längd | 60 mm |
| Färg | blå |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran