Slang SMC TU0805C-20

Polyuretanslang

Se teknisk informationSe dokument

Referenser

SMC:TU0805C-20
Rubix:6367965
Tillverkare:TU0805C-20
EAN:3618036613384
SMC PU HOSE 8MM 20MTR TU0805C-20

Teknisk sammanfattning

Innerdiameter5 mm
Yttre diameter8 mm
Färgtransparent
Se alla caracteristics

Dokumenter

Produktinformation : TU0805C-20 - SMC


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size

Styrkor

•Extremely flexible

Teknisk information


Attribut
Innerdiameter5 mm
Yttre diameter8 mm
Färgtransparent
Materialpolyurethane
Rullehöjd20 m
Min. temperatur-20 °C
Max temperatur60 °C
  • Tillgänglig – Leveransdatum på begäran