Referenser
SMC:TU0425C-20
Rubix:6367967
Tillverkare:TU0425B-100
EAN:3618036615890

Dokumenter
Produktinformation : TU0425C-20 - SMC
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size
Styrkor
•Extremely flexible
Teknisk information
Attribut
| Innerdiameter | 2.5 mm |
|---|---|
| Yttre diameter | 4 mm |
| Färg | transparent |
| Material | polyurethane |
| Rullehöjd | 20 m |
| Min. temperatur | -20 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga