Referenser
3M:7000050110
Rubix:6380427
Tillverkare:7000050110

Dokumenter
Produktinformation : Lågstatisk Polyimidfilmtejp 5419, 12mm x 33m, 541912 - 7000050110 - 3M
Mask printed circuit boards during wave solder or solder dip process with 3M™ Low Static Polymide Film Tape 5419. Our excellent polyimide film tape is ideal for high temperature applications. It has a silicone adhesive backing and extremely low electrostatic discharge properties. Get 3M™ Low Static Polymide Film Tape 5419 for its extremely low electrostatic discharge properties. Our translucent tape is perfect for masking printed circuit boards during wave solder or solder dip processing. Our tape is designed with a technology that results in extremely low electrostatic discharge at unwind and removal from the PWB. Conventional polyimide tapes typically generate over 10,000 volts during use which can damage board mounted electronic components. It overcomes this problem without any of the typical drawbacks of conventional ‘anti-static’ or ‘static-free’ tapes (e. g. variable adhesion and opaqueness). The polyimide film does not soften at high temperatures, offering a good release surface, and by protecting surfaces, our tape helps to reduce replacement parts. It also fosters high productivity, as no rework is needed. Available with both polyethylene and cardboard tape core.
Styrkor
•Use a tape with extremely low electrostatic discharge properties
Keep productivity high with no need for rework
Gold tab protection during wave solder of printed circuit boards
RoHS compliant
Keep productivity high with no need for rework
Gold tab protection during wave solder of printed circuit boards
RoHS compliant
Användningsområden
Use for masking printed circuit boards during wave solder or solder dip processing;Used as release surface in fabrication of parts cured at elevated temperatures
Teknisk information
Attribut
| Paketerad vikt | 60,5 g |
|---|---|
| Bredd | 12.7 mm |
| Längd | 33 m |
| Färg | bärnsten |
| Material | polyimide film (backing );silicone (adhesive) |
Att visa UNSPSC/ECL@SS/Customs
1 373,92 kr Ex moms
/ 2 Styck
1 717,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran