Laminerad skiva Pferd Tools PFR 125-L Z 40 SGP CURVE STEELOX
POLIFAN® PFR 125 Z 40 SGP-CURVE L/22,23 ytbladsskivor
Se teknisk informationReferenser
Pferd Tools:PFR 125-L Z 40 SGP CURVE STEELOX
Rubix:6014728
Tillverkare:67689062
EAN:4007220790175






Produktinformation : POLIFAN PFR 125-L Z40 SGP CURVE STEELOX - 67689062 - PFERD
High performance GSP ZIRKONCURVE tool with particularly high material removal efficiency for demanding grinding work. Abrasive: corundum zirconien Z particle size: 40
Styrkor
High material removal.
Användningsområden
For the machining of corner welds.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Skaftdiameter | 22.23 mm |
| Applikation | grinding of angle welds, chamfering, deburring, grinding of edges |
| Form | pfr |
| Spannmål | 40 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
