Laminerad skiva Pferd Tools PFC 115 Z 80 PSF STEELOX
POLIFAN® PFC 115 Z 80 PSF/22,23 ytbladsskivor
Se teknisk informationReferenser
Pferd Tools:PFC 115 Z 80 PSF STEELOX
Rubix:6014777
Tillverkare:67768115
EAN:4007220377369




Produktinformation : POLIFAN PFC 115 Z80 PSF STEELOX - 67768115 - PFERD
Best material removal yields with powerful angle grinders and high abrasive support pressure: corundum zirconien Z particle size: 40, 60, 80, 120 aggressive material removal performance tool and good service life for universal and demanding grinding work.
Teknisk information
Attribut
| Diameter | 115 mm |
|---|---|
| Skaftdiameter | 22.23 mm |
| Applikation | surface grinding, welding cords machining |
| Form | pfc |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
