Referenser
Mecaline:612835
Rubix:6332936
EAN:3660338021176
Dokumenter
Produktinformation : 612835-PLUGS ISO B12 FEMALE CONNECTING DIAMETER (INCH) '' 1/4
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Teknisk information
Attribut
| Priključek 1 | g 1/4 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
| Standard | ISO B12 |
Att visa UNSPSC/ECL@SS/Customs
158,70 kr Ex moms
/ Styck
198,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran