Pneumatisk - snabbkoppling Mecaline 884664

MULTI SERIES QUICK COUPLINGS - MALE

Se teknisk informationSe dokument

Referenser

Mecaline:884664
Rubix:6331645
EAN:3660338380365
brand logo

Teknisk sammanfattning

Priključek 1g3/8
Materiallaiton nickelé
StandardISO B12

Dokumenter

Produktinformation : 884664-MULTI SOCKET COUPLING MALE G 3/8


The MULTI quick coupling is a practical and economical solution to connect a single coupling with 4 different types of plug profiles: European (7.5-7.8mm), ISO B12 (5.5mm), Italian (5mm) and Swiss (5.5 mm).
This special design of the couplings allows easy assembly with different profiles, ensuring perfect tightening. Interchangeability:Rectus Parker, Camozzi, CEJN, Aignep
Material: Nickel Plated Brass body. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.

Teknisk information


Attribut
Priključek 1g3/8
Materiallaiton nickelé
StandardISO B12
485,65 kr Ex moms
/ Styck
607,06 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran