Referenser
Bahco:BE621712
Rubix:422405
EAN:7314150232758

Produktinformation : OLJEPLUGGHYLSA 11 MM FYRKANT
Styrkor
•These bits are designed to suit a wide range of oil drain plugs
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|---|
| Fyrkantsadapter | 3/8' '' |
| Diameter | 11 mm |
| Fyrkant | 9.5 mm |
| Diameter (tum) | 0.43 '' |
| Slutbehandling | kromad |
| Vikt | 35 g |
Att visa UNSPSC/ECL@SS/Customs
37,95 kr Ex moms
/ Styck
47,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran