Referenser
Bahco:A6710DZ-11/32
Rubix:421754
EAN:7314151757571

Dokumenter
Produktinformation : LEDHYLSA 1/4'' 12-KANT 11/32''
Swivel head for hard to reach applications
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Styrkor
1/4" Square Drive Swivel Sockets with Imperial Bi-Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 25 g |
|---|---|
| Fyrkantsadapter | 1/4' '' |
| Diameter | 12.5 mm |
| Längd | 34.5 mm |
| Fyrkant | 8 mm |
| Diameter (tum) | 11/32' '' |
| Slutbehandling | polerad |
| Vikt | 13 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
