Referenser
Festo:PUN-H-14X2-NT
Rubix:505312
Tillverkare:570388
EAN:4052568058319



Dokumenter
Produktinformation : Slang, PUN-H-14X2-NT - 570388 - FESTO
Flexible and hydrolysis-resistant tubing with standard O. D. in various colours in single or double tubing design.
Styrkor
•Highly resistant to microbes and hydrolysis
Suitable for energy chains
Very easy installation thanks to “one-click” principle
Suitable for energy chains
Very easy installation thanks to “one-click” principle
Användningsområden
Suitable for energy chains
Teknisk information
Attribut
| Innerdiameter | 11 mm |
|---|---|
| Yttre diameter | 14 mm |
| Färg | naturlig |
| Material | tpe-u(pu) |
| Rullehöjd | 50 m |
| Min. servicetryck | -0.95 bar |
| Min. temperatur | -35 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
2 147,50 kr Ex moms
/ 50 Meter
2 684,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran