Filter för återanvändbar mask 3M PV-1251E

Particulate Filter

Se teknisk information

Referenser

3M:PV-1251E
Rubix:6399644
Tillverkare:7100264725
brand logo

Teknisk sammanfattning

Typparticulate filter
Klassp3 r
Se alla caracteristics

Produktinformation : Partikkelfilter PV-1251E, 10 stk./eske - 7100264725 - 3M


3M™ Particulate Filter PV-1251E provides protection against particles such as solid and liquid particles, toxic and radioactive particles, microorganisms (e. g. bacteria and viruses) and enzymes. It is designed for use with 3M™ Powered Air Respirator System PV-300E and 3M™ HF-350 Series half face respirator in negative pressure mode. For effective protection against particles such as solid and liquid particles, toxic and radioactive particles, microorganisms (e. g. bacteria and viruses) and enzymes, use 3M™ Particulate Filter PV-1251E Suitable for use with 3M™ Powered Air Respirator System PV-300E and 3M™ HF-350 Series half face respirator in negative pressure mode

Styrkor

•Protects against solid and liquid particles as well as toxic and radioactive particles
Protects against micro-organisms and enzymes
Can be used with certain 3M™ approved half and full-face tight-fitting respirators in negative-pressure mode
Suitable for use with 3M™ Powered Air Respirator PF-600E
Part of the 3M™ DT-Series of filters
Wide range of applications may reduce inventory needs
Use for protection in hazardous environments
For workplace/occupational use only

Användningsområden

Chemical Processing;Grinding

Teknisk information


Attribut
Typparticulate filter
Klassp3 r
Kopplingthreaded din
361,74 kr Ex moms
/ Styck
452,17 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran