Filter för återanvändbar mask 3M 7100288125

Particle Filter

Se teknisk informationSe dokument

Referenser

3M:7100288125
Rubix:6470248
Tillverkare:7100288125
brand logo

Teknisk sammanfattning

Typparticle filter

Dokumenter

Produktinformation : Partikelfilter P SL, Adflo, löst filter, 837012 - 7100288125 - 3M


3M™ Adflo Particle Filter, 837012, is designed to replace worn or damaged particle filters in 3M™ Adflo™ Powered Air Respirator. There are two in each pack. Ensure optimum performance from your 3M™ Adflo™ Powered Air Respirator, with 3M™ Adflo Particle Filter, 837012. Our replacement particle filter is simple to install and must always be used. It should be replaced when the particle filter indicator becomes red, the battery operating time becomes too short or when a "fully loaded" filter triggers a low airflow alarm. There are two in each pack. To increase service life, make it a habit to check your equipment regularly.

Styrkor

•Replacement particle filter P SL for 3M™ Adflo™ Powered Air Respirator
Simple to install and must always be used to maintain service life of your respirator
Replace when particle filter indicator becomes red, when the battery operating time becomes too short or when "fully loaded" filter triggers low airflow alarm
To increase service life, make it a habit to check your equipment regularly

Användningsområden

Use for Welding Applications

Teknisk information


Attribut
Typparticle filter
682,26 kr Ex moms
/ Styck
852,83 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran