Referenser
Bahco:3625NL-22
Rubix:425668
EAN:7314151073831
Dokumenter
Produktinformation : SLAGYTA FÖR 3625N-22, PAR
For use in ordinary workshops for application on pressure-sensitive materials. Blue plastic caps of cellulose-butyrate (Cellidor, registered trademark of Bayer AG) central part made of malleable cast iron. Wood shank. These plastic hammers replace similar hammers made of copper, lead, rubber or wood. Great impact resistance. Resistant to low-octane gasoline, oil and grease. With two bevelled sides 3625NL = spare plastic caps with bevelled sides, per pair.
Teknisk information
Attribut
| Logistisk vikt | 16 g |
|---|---|
| Färg | orange |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran