Referenser
Bahco:216100120
Rubix:425258
EAN:8413345132084

Produktinformation : SPACKEL FLEXIBEL 120 MM
Styrkor
•High strength rectified stainless steel blade
1. 5 mm thickness/0. 5 mm at the tip
Polished, mirror finish blade
Doesn't leave oxidation marks
Handle materials polypropylene and elastomer, combination of materials for a perfect hand coupling and reduced hand fatigue
Available with hanging hole
1. 5 mm thickness/0. 5 mm at the tip
Polished, mirror finish blade
Doesn't leave oxidation marks
Handle materials polypropylene and elastomer, combination of materials for a perfect hand coupling and reduced hand fatigue
Available with hanging hole
Användningsområden
Painting
Teknisk information
Attribut
| Logistisk vikt | 81 g |
|---|---|
| Form | rektangulär |
| Längd | 235 mm |
| Handtag | med |
| Sektion | 1.5 mm |
Att visa UNSPSC/ECL@SS/Customs
128,00 kr Ex moms
/ Styck
160,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
