Referenser
3M:37138T
Rubix:432634
Tillverkare:7000035373

Produktinformation : Scotch® Packtejp 371, Klar, 38 mm x 66 m
Scotch® packaging tape 371 reliably seals a wide range of box and carton materials, including corrugated board. The moisture-resistant polypropylene backing material resists abrasion, chemicals and scratches and ensures a strong hold throughout the entire shipping process. It conforms well to edges and rough surfaces to ensure long-lasting adhesion.
Styrkor
• The rubber-resin adhesive bonds quickly to a wide range of materials, including corrugated board.
• The tape is resistant to creasing, abrasion, moisture and scratches, and offers long-lasting adhesion.
• The backing material conforms to edges and rough surfaces, thereby ensuring a good seal.
• Tear and edge tensile strength ensure contents are kept secure.
• Available with custom printing for security and/or branding.
• Excellent adhesion to recycled protective covers or cardboard.
Användningsområden
Automated carton sealing - branding - sealing cartons
Teknisk information
Attribut
| Bredd | 38 mm |
|---|---|
| Längd | 66 m |
| Färg | färglös |
| Material | bi-axially stretched polypropylene film;synthetic rubber |
| Tjocklek | 0.048 mm |
| Brottgräns | 110 N/mm² |
Att visa UNSPSC/ECL@SS/Customs
935,04 kr Ex moms
/ 48 Styck
1 168,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran