Referenser
3M:444
Rubix:6052460
Tillverkare:7000089717

Dokumenter
Produktinformation : 3M™ Ärmskydd med elastiska manchetter vit - 156122
Construction from microporous PE laminate material. Top and bottom elastic provide a secure fit for a range of arm sizes. Recommended for use in multiple industries including general maintenance, electronics manufacturing, catering, clean rooms, beauty industries, hygiene, laboratories, and more
Styrkor
Knitted cuff around the wrist
Fabric has an anti-static treatment with surface resistivity no greater than 5. 0 x 1010
Low-linting material
Made from the same fabric as used on the 3m protective coverall 4510
Fabric has an anti-static treatment with surface resistivity no greater than 5. 0 x 1010
Low-linting material
Made from the same fabric as used on the 3m protective coverall 4510
Användningsområden
Electronics Manufacturing; Catering;Clean Rooms;Beauty Industries;Hygiene; Laboratories
Teknisk information
Attribut
| Storlek | en storlek |
|---|---|
| Längd | 455 mm |
| Färg | vit |
| Huvudmaterial | polyetylen |
| Förpackning | 300 box |
| Material | polypropylene |
| Kategori | 1 |
Att visa UNSPSC/ECL@SS/Customs
1 266,13 kr Ex moms
/ packet
1 582,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran