Referenser
Dichtomatik:67003935
Rubix:207739
Tillverkare:OR 5,00 2,00 70 NBR NB7071

Produktinformation : O-Ring 5 X 2 mm 70 NBR NB707101
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Användningsområden
Industrial
Teknisk information
Attribut
| Logistisk vikt | 1 g |
|---|---|
| Innerdiameter | 5 mm |
| Tvärsnittsdiameter | 2 mm |
| Material | nbr |
| Strand hårdhet A | 70 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
