Referenser
Dichtomatik:3939
Rubix:156055

Produktinformation : O-Ring 5.5 X 1.5 mm 70 NBR S1OR71NB
Nitrile gasket for sealing static mechanisms against liquid and gaseous media.
Användningsområden
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Teknisk information
Attribut
| Innerdiameter | 5.5 mm |
|---|---|
| Tvärsnittsdiameter | 1.5 mm |
| Material | nbr |
| Strand hårdhet A | 70 Shore |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
3,93 kr Ex moms
/ Styck
4,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran