O-ring Freudenberg Sealing Technologies 449602

O‑ring FKM

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:449602
Rubix:199266
Tillverkare:OR 94,50 3,00 80 FKM 610
brand logo

Teknisk sammanfattning

Innerdiameter94.5 mm
Tvärsnittsdiameter3 mm
Materialfkm/fpm
Se alla caracteristics

Dokumenter

Produktinformation : O-Ring 94.5 X 3 mm 80 FKM 610


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 94,50 3,00 80 FKM 610

Styrkor

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.

Teknisk information


Attribut
Logistisk vikt4,542 g
Innerdiameter94.5 mm
Tvärsnittsdiameter3 mm
Materialfkm/fpm
Strand hårdhet A80 Shore
  • Tillgänglig – Leveransdatum på begäran