Referenser
Freudenberg Sealing Technologies:14451883
Rubix:199360
Tillverkare:OR010,50X02,70 872 72NBR872

Produktinformation : O-Ring 10.5 X 2.7 mm 72 NBR 872
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 10,50 2,70 72 NBR 872
Användningsområden
Industrial
Teknisk information
Attribut
| Innerdiameter | 10.5 mm |
|---|---|
| Tvärsnittsdiameter | 2.7 mm |
| Material | nbr |
| Strand hårdhet A | 72 Shore |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
