Referenser
Gates:HTD 210 3M 9
Rubix:137801
Tillverkare:929390223
EAN:5412571316018

Dokumenter
Produktinformation : HTD 210 3M 9 POWERGRIP® - GATES
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Styrkor
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Användningsområden
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Teknisk information
Attribut
| Profil | 3m htd |
|---|---|
| Effektiv längd | 210 mm |
| Rembredd | 9 mm |
| Material | kloropren |
| Pitch | 3 mm |
| Antal tänder | 70 |
Att visa UNSPSC/ECL@SS/Customs
326,23 kr Ex moms
/ Styck
407,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
