Referenser
Bahco:NS100-28
Rubix:6013116
EAN:7314150293940

Produktinformation : NS100-28 Gnistsäker öppen slagringnyckel
Styrkor
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk information
Attribut
| Logistisk vikt | 326 g |
|---|---|
| Öppning | 28 mm |
| Längd | 175 mm |
| Vikt | 355 g |
| Storlek | 28 mm |
Att visa UNSPSC/ECL@SS/Customs
1 374,31 kr Ex moms
/ Styck
1 717,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
