Spolventiler -Flödesregulator Festo VFOE-LE-T-R12-Q12

One-Way Flow Control Valve

Se teknisk information

Referenser

Festo:VFOE-LE-T-R12-Q12
Rubix:6401621
Tillverkare:8068742
EAN:4052568454517
brand logo

Teknisk sammanfattning

Typfesto 8068742 one-way flow control valve vfoe-le-t-r12-q12

Produktinformation : Strypbackventil, VFOE-LE-T-R12-Q12 - 8068742 - FESTO


Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.

Teknisk information


Attribut
Typfesto 8068742 one-way flow control valve vfoe-le-t-r12-q12
290,92 kr Ex moms
/ Styck
363,65 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran