Spolventiler -Flödesregulator Mecaline 840759
EXHAUST UNIVERSAL MALE PARALLEL FLOW REGULATOR
Se teknisk informationSe dokumentReferenser
Mecaline:840759
Rubix:6333868
EAN:3660338061387

Dokumenter
Produktinformation : 840759-FLOW REG ST (FLOW OUT) 12-1/2R
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "C" on the body
Teknisk information
Attribut
| Typ | flow regulator short thread (flow out) execution cylindrical/tapered/npt d 12-1/2 |
|---|
Att visa UNSPSC/ECL@SS/Customs
1 460,04 kr Ex moms
/ Styck
1 825,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran