Absorberande material Spartex 855101
Oils and hydrocarbons absorbent sock
Se teknisk informationSe dokumentReferenser
Spartex:855101
Rubix:6334434
EAN:3660338105876

Dokumenter
Produktinformation : OILS AND HYDROCARBONS ABSORBENT SOCK ABSORPTION CAP L 4,2
The oil and hydrocarbon absorbent socks are composed of very absorbent polypropylene pulp which can absorb up to 14 times their weight.
.
APPLICATIONS .
They are recommended to absorb and contain effectively all oily liquids and hydrocarbons on the ground and on water. Totally hydrophobic, these socks repel water. .
STRONG POINTS .
They are perfectly suitable for replacing granules around machines, thus making cleaning easier. Their low weight and high capacity .
of absorption capacity makes an ideal product for reducing waste and treatment costs. .
Dimension: 120 x 8 cm .
Absorption capacity: 4.2 litres per boom .
Sold by carton of 20 socks.
APPLICATIONS .
They are recommended to absorb and contain effectively all oily liquids and hydrocarbons on the ground and on water. Totally hydrophobic, these socks repel water. .
STRONG POINTS .
They are perfectly suitable for replacing granules around machines, thus making cleaning easier. Their low weight and high capacity .
of absorption capacity makes an ideal product for reducing waste and treatment costs. .
Dimension: 120 x 8 cm .
Absorption capacity: 4.2 litres per boom .
Sold by carton of 20 socks.
Teknisk information
Attribut
| Absorptionskapacitet | 4.2 l |
|---|---|
| Typ | dynor |
| Färg | vit |
| Höjd | 8 cm |
Att visa UNSPSC/ECL@SS/Customs
3 652,17 kr Ex moms
/ Styck
4 565,21 kr Inkl moms
- Tillgängliga
