Verktygsnyckel Bahco 2MV-13, Typ: Ringnyckel| Öppning: 13| Längd: 180 mm
Offset Ring Wrench
Se teknisk informationReferenser
Bahco:2MV-13
Rubix:425123
EAN:7314150121144

Produktinformation : RINGNYCKEL 3-LAGER ISOL 13 MM
Styrkor
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Teknisk information
Attribut
| Logistisk vikt | 120 g |
|---|---|
| Öppning | 13 |
| Längd | 180 mm |
| Typ | ringnyckel |
| Slutbehandling | kromad |
| Diameter | 13 mm |
Att visa UNSPSC/ECL@SS/Customs
1 738,80 kr Ex moms
/ 5 Styck
2 173,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
