Verktygsnyckel Bahco 111Z-1.1/16, Typ: Kombinationsnyckel| Öppning: 26,9| Längd: 310 mm
Böjda ringnycklar i tumstorlek 111Z
Se teknisk informationReferenser
Bahco:111Z-1.1/16
Rubix:429676
EAN:7314151829070

Produktinformation : U-RINGNYCKEL 1.1/16'' - 111Z-1.1/16
Ring wrenches, deflected, inch sizes. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high-alloy quality steel. U-shape for better comfort. Jaw position 15 with narrower head for better accessibility. Twelve-sided Dynamic Drive profile for longer life of screws and nuts. Ring edge 15 deflected for hand protection and better grip. Larger and size designation on both sides for easy recognition. Chrome-plated matte polished for high quality surface. Patented U-shape design.
Teknisk information
Attribut
| Logistisk vikt | 370 g |
|---|---|
| Öppning | 26.9 |
| Längd | 310 mm |
| Typ | kombinationsnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
