Kullager med djup spårning NSK E10, Yttre diameter: 28 mm | Bredd: 8 mm | Innerdiameter: 10 mm
NSK Magneto Bearing E.. Series
Se teknisk informationReferenser



Produktinformation : E10 5 NSK
NSK is the World Leader in Ball Bearings.
The groove in the inner ring is a little shallower than that of deep groove ball bearings and one side of the outer ring is relieved. Consequently, the outer ring is separable, which makes it convenient for mounting.
Pressed cages are standard, but for high speed applications, machined synthetic resin cages are used.
Styrkor
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
The groove in the inner ring is a little shallower than that of deep groove ball bearings and one side of the outer ring is relieved. Consequently, the outer ring is separable, which makes itconvenient for mounting.
Pressed cages are standard, but for high speed applications, machined synthetic resin cages are used.
Teknisk information
| Logistisk vikt | 23 g |
|---|---|
| Innerdiameter | 10 mm |
| Yttre diameter | 28 mm |
| Bredd | 8 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Serier | e.. |
| Material | bearing steel |
| Bur | stål |
| Begränsa hastigheten | 30000 rpm |
| Precision | p0 (normal / abec 1) |
| Grundstatisk belastning, radiell - C0r | 880 N |
| Grundläggande dynamisk belastning, radiell - Cr | 4550 N |
- Tillgänglig – Leveransdatum på begäran
