Referenser
Norton:66261018283
Rubix:6027152
Produktinformation : Ark Bear-Tex 150 x 230 mm - 66261018283 - NORTON
Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Standard Sheets - Norton Hand Pads - 152.4x228.6mm Off white
Styrkor
Open mesh construction resists clogging
Flexible, conforms to curves, contours and tight spaces easily, will not break
Waterproof, washable and reusable
Flexible, conforms to curves, contours and tight spaces easily, will not break
Waterproof, washable and reusable
Användningsområden
Surface Preparation (blending, Cleaning, Surfacing)
Teknisk information
Attribut
| Längd | 228.6 mm |
|---|---|
| Bredd | 152.4 mm |
Att visa UNSPSC/ECL@SS/Customs
1 461,00 kr Ex moms
/ 60 Styck
1 826,25 kr Inkl moms
- Tillgängliga

