Laminerad skiva på stång Norton 63642533092
Norton-BDX spindelmonterade lamellhjul
Se teknisk informationReferenser
Norton:63642533092
Rubix:6203327
EAN:3157620641162
Produktinformation : Lamellslipstift R207 40 x 15 x 6 mm - 63642533092 - NORTON
Flap Wheel - Norton BDX - 40x15mm x6mm SK(C) Gr150
Styrkor
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Teknisk information
Attribut
| Diameter | 40 mm |
|---|---|
| Tjocklek | 15 mm |
| Spannmål | 150 |
Att visa UNSPSC/ECL@SS/Customs
641,40 kr Ex moms
/ 10 Styck
801,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

