Referenser
3M:P64481
Rubix:433597
Tillverkare:7000074903
EAN:4046719336463

Produktinformation : 3M™ Lamellslipstift 339, P240, 30 mm x 10 mm, 64481
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Styrkor
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Användningsområden
Use for cutting and polishing applications
Teknisk information
Attribut
| Paketerad vikt | 26 g |
|---|---|
| Diameter | 30 mm |
| Tjocklek | 10 mm |
| Spannmål | 240 |
| 10 mm |
Att visa UNSPSC/ECL@SS/Customs
1 534,80 kr Ex moms
/ 40 Styck
1 918,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran