Referenser
Bahco:NS002-46
Rubix:6012943
EAN:7314150292820

Produktinformation : NS002-46 Gnistsäker U-ringnyckel
Ring spanner, same size on both sides. MateriaaMaterial: Aluminium bronze lL Aluminium bronze. Non-sparking. Forged. Manufactured according to DIN 3113.
Styrkor
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 1627 g |
|---|---|
| Öppning | 46 mm |
| Längd | 480 mm |
| Vikt | 1590 g |
| Storlek | 46 mm |
Att visa UNSPSC/ECL@SS/Customs
4 204,52 kr Ex moms
/ Styck
5 255,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
