Referenser
Festo:QSLV4-1/4-10
Rubix:486124
Tillverkare:153237
EAN:4052568033194

Teknisk sammanfattning
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Priključek 1 | r 1/4 |
Dokumenter
Produktinformation : Fördelningskopplingar, QSLV4-1/4-10 - 153237 - FESTO
Multiple Distributor QSLV4-1/4-10 4-fold, 360° orientable. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 63x60x47 mm |
|---|---|
| Logistisk vikt | 95,59 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Priključek 1 | r 1/4 |
| Profil | standard |
| Priključek 2 | 10 |
Att visa UNSPSC/ECL@SS/Customs
155,25 kr Ex moms
/ Styck
194,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran