Referenser
CRC:30348-AB
Rubix:6008162
Tillverkare:30348-AB
EAN:5412386059148

Dokumenter
Produktinformation : SMÖRJOLJA 2-26 AEROSOL 500ml - 30348 - CRC (30348-AB -> 1030564)
Repels any humidity left after water damage, protects against friction and corrosion.
CRC 2-26 is a multipurpose lubricant, preventing electric and electronic malfunction due to water penetration, humidity, condensation or corrosion. Displaces water, cleans, removes current leaks, lubricates and protects.
Teknisk information
Attribut
| Kapacitet | 500 ml |
|---|---|
| Boxning | aerosol |
| Max temperatur | 120 °C |
Att visa UNSPSC/ECL@SS/Customs
225,72 kr Ex moms
/ Styck
282,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
