Referenser
CRC:33261-AB
Rubix:6257523

Dokumenter
Produktinformation : 6-66, aerosol, 250 ml, 33261 - 1032592 - CRC
Multipurpose marine lubricant and corrosion inhibitor. Paraffinic oil and a multiple organic inhibitor system that prevents rust and corrosion by displacing and sealing out moisture and by forming a continuous protection barrier against water and oxygen. The oily, almost invisible film of CRC 6-66 lubricates and penetrates into the finest pores and cracks of the surface.
Styrkor
• Displaces and seals out moisture, especially after washing or hosing off engines or
equipment.
• Penetrates through corrosion to loosen rusted parts.
• Lubricates without leaving a sticky residue.
• Protects against corrosion, even during storage.
• Stops squeaks.
• Starts wet engines.
• Prevents electrical failures.
• Cleans light soils and contaminants.
• Prevents 'fingerprinting' by its protective film.
• Protection of all metals and alloys.
• Compatible with most painted surfaces, coatings, plastics and rubbers.
• Equipped with the 360° (upside-down) spray valve for added convenience.
• Pressurised with non-flammable CO2 propellant.
• Active product content of 97%.
• Specification: NSN 6850 - 13 - 115 – 1885
equipment.
• Penetrates through corrosion to loosen rusted parts.
• Lubricates without leaving a sticky residue.
• Protects against corrosion, even during storage.
• Stops squeaks.
• Starts wet engines.
• Prevents electrical failures.
• Cleans light soils and contaminants.
• Prevents 'fingerprinting' by its protective film.
• Protection of all metals and alloys.
• Compatible with most painted surfaces, coatings, plastics and rubbers.
• Equipped with the 360° (upside-down) spray valve for added convenience.
• Pressurised with non-flammable CO2 propellant.
• Active product content of 97%.
• Specification: NSN 6850 - 13 - 115 – 1885
Användningsområden
• Ignition systems
• Distributors
• Battery terminals
• Engines
• Cables
• Plugs
• Switches
• Aerials
• Distributors
• Battery terminals
• Engines
• Cables
• Plugs
• Switches
• Aerials
Teknisk information
Attribut
| Kapacitet | 250 ml |
|---|---|
| Typ | marine lubricant |
Att visa UNSPSC/ECL@SS/Customs
137,82 kr Ex moms
/ Styck
172,27 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
