Sugkoppar och mjuka gripklor Piab 0101117
Multibellows suction cups BL-2 Chloroprene
Se teknisk informationSe dokumentReferenser
Piab:0101117
Rubix:6318216
Tillverkare:0101117



Dokumenter
Produktinformation : S.BL30-2CR60.XXX.00 - 0101117
The BL-2 chloroprene cup have a soft, flexible lip and are suitable for bags that are not too tightly packed. It's four bellows offer good level compensation. Available in diameters from 20 to 50 mm.
Styrkor
Optimized for high-flow bag handling
Made from high-quality chloroprene
Secure, non-damaging grip on bags
Suitable for level adjustment.
Lifting movement to separate small and thin objects.
Less suitable when the lifting force is parallel to the surface of the object.
Användningsområden
Bags, sacks and bundles;Bag and pouch handling
Teknisk information
Attribut
| Material | chloroprene (cr) |
|---|---|
| Diameter | 30 mm |
| Form | rund |
| Typ | without fittings |
| Min. temperatur | -40 °C |
| Max temperatur | 110 °C |
Att visa UNSPSC/ECL@SS/Customs
138,00 kr Ex moms
/ Styck
172,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran