Sugkoppar och mjuka gripklor Piab 0106722
Flat concave suction cups FCP Polyurethane
Se teknisk informationSe dokumentReferenser
Piab:0106722
Rubix:523284
Tillverkare:0106722



Dokumenter
Produktinformation : S.FC20P50.G18M.01 - 0106722
DURAFLEX® suction cups have been developed to meet the strict demands of the automotive industry. A typical application is the feeding of sheet metal into a press tool. The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Also available in oval shape for oblong objects.
Styrkor
Suitable for lifting small objects and narrow parts, also slightly domed, flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Användningsområden
Exterior and interior trim components assembly
Teknisk information
Attribut
| Material | polyurethane 50 (pu) |
|---|---|
| Diameter | 21.8 mm |
| Form | platt |
| Typ | g1/8 male, with mesh filter |
| Min. temperatur | 10 °C |
| Max temperatur | 50 °C |
Att visa UNSPSC/ECL@SS/Customs
220,02 kr Ex moms
/ Styck
275,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran