Referenser
Dremel:F0132050JM
Rubix:6368899
EAN:8710364083145



Produktinformation : Multi Tool STYLO PLUS 2050-15 - F0132050JM - Dremel
The versatile Dremel Stylo+ is the ideal tool for creating the perfect finish on your DIY and craft projects The thin light weighted design lets you hold the tool just like an ordinary pen. With its comfortable handling and ease of use you can tackle creative DIY designs that require long extended periods of time and precision. Together with the 2-meter long cord, the tool allows you great maneuverability for your engraving, carving, cleaning and polishing applications on a wide range of materials.
Styrkor
•Compact and lightweight design with 2-meter cord: Makes the tool easy and comfortable to use
Ergonomic grip: Provides comfort and control for maximum precision
Recessed collet lock: Prevents any interfering with the operation
Separate on/off button: Saves your rotary speed settings even when the appliance is powered on and off
Ergonomic grip: Provides comfort and control for maximum precision
Recessed collet lock: Prevents any interfering with the operation
Separate on/off button: Saves your rotary speed settings even when the appliance is powered on and off
Teknisk information
Attribut
| Vikt | 0.11 kg |
|---|---|
| Sladdlös | nej |
| Varvtal | 22000 rpm |
| Motorns märkeffekt | 9 W |
Att visa UNSPSC/ECL@SS/Customs
1 206,81 kr Ex moms
/ Styck
1 508,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran