Kombination av serviceenheter Festo MS6-LFR-3/8-D6-CRV-AS-Z
MS6-LFR filter control valve
Se teknisk informationSe dokumentReferenser
Festo:MS6-LFR-3/8-D6-CRV-AS-Z
Rubix:495679
Tillverkare:529219
EAN:4052568163853

Dokumenter
Produktinformation : Filterregulator, MS6-LFR-3/8-D6-CRV-AS-Z - 529219 - FESTO
Filter regulator MS6-LFR-3/8-D6-CRV-AS-Z Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Teknisk information
Attribut
| Logistisk vikt | 1080 g |
|---|---|
| Gängdiameter (tum) | 3/8 '' |
| Min. servicetryck | 2 bar |
| Max servicetryck | 12 bar |
| Material | body in die-cast aluminum; plastics pa/pom/pc; seals and diaphragm in nbr; filter element in pe |
| Volymflöde | 5000 l/min |
| Designstorlek | 62 |
| Filterenhet | 5 µm |
| Priključek 1 | g3/8 |
| Min. temperatur | -10 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
1 309,10 kr Ex moms
/ Styck
1 636,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran