Referenser
Norton:66253055096
Rubix:6203187
EAN:3157625794993

Produktinformation : Slipstift keramiska typ A A12 18 x 30 x 6 mm - 66253055096 - NORTON
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
Teknisk information
Attribut
| Diameter | 20 mm |
|---|---|
| Spannmål | 60 |
Att visa UNSPSC/ECL@SS/Customs
821,00 kr Ex moms
/ 10 Styck
1 026,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
