Referenser
Bahco:BE200MIR5545
Rubix:430761
EAN:7314150165490

Dokumenter
Produktinformation : SPEGEL 45º X 5,5 X 5,8 MM - BE200MIR5545
Styrkor
•Suitable for our BE200 and BE210
Different angles available to inspect hard to reach areas
Different connections available
Retail pack
Different angles available to inspect hard to reach areas
Different connections available
Retail pack
Teknisk information
Attribut
| Logistisk vikt | 10 g |
|---|---|
| Sondiameter | 5.8 mm |
Att visa UNSPSC/ECL@SS/Customs
812,39 kr Ex moms
/ Styck
1 015,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
