Polerskiva Pferd Tools CD PFF 75 A 60

Mini Polifan COMBIDISCcorundum K60 75mm

Se teknisk information

Referenser

Pferd Tools:CD PFF 75 A 60
Rubix:6014760
Tillverkare:42719206
EAN:4007220617403
PFERD COMBIDISC® Mini POLIFAN® CD PFF 75 A 60

Teknisk sammanfattning

Produktinformation : CD-MINI-POLIFAN CD-PFF 75 A 60 - 42719206 - PFERD


Tool holders for COMBIDISC®-Mini-POLIFAN® aluminium oxide A, diameter 75 mmDesign: aluminium oxide flaps (A) multiple usage and better removal compared to sanding sheets. For max. 50 m/s tolerance. Application: COMBIDISC®-Mini-POLIFAN® are suitable for universal, course grinding on different materials with good machining performance Ideal for sanding in hard to reach places. TIp: Tool holders (Order nos. 8252 0000 and 8254 0000).

Teknisk information


Attribut
Diameter75 mm
Spannmål60
629,60 kr Ex moms
/ 10 Styck
787,00 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran