Polerskiva Pferd Tools CD PFF 50 A 80

Mini Poli.COMBIDISC 50mm K 80 coru.

Se teknisk information

Referenser

Pferd Tools:CD PFF 50 A 80
Rubix:6014763
Tillverkare:42719108
EAN:4007220617373
PFERD COMBIDISC® Mini POLIFAN® CD PFF 50 A 80

Teknisk sammanfattning

Produktinformation : CD-MINI-POLIFAN CD-PFF 50 A 80 - 42719108 - PFERD


COMBIDISC®-Mini-POLIFAN® aluminium oxide A

CD PFFDesign: Aluminium oxide layers (A). Higher service life and better removal compared to sanding sheets. Application: For universal, rough grinding tasks with high surface removal. Ideal for sanding weld joints in hard to reach places.

Teknisk information


Attribut
Diameter50 mm
Spannmål80
622,10 kr Ex moms
/ 10 Styck
777,63 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran