Mutterknackare Batteridriven Milwaukee M18 FMTIW2P12-502X
Mid-Torque Impact Wrench
Se teknisk informationSe dokumentReferenser
Milwaukee:M18 FMTIW2P12-502X
Rubix:6329766
Tillverkare:4933478453
EAN:4058546346447

Dokumenter
Produktinformation : M18 Fuel™ ½'' Mellomstor Muttertrekker Me M18 Fmtiw2p12-502x - 4933478453 - Milwaukee
M18 FUEL™ ½" mellanmutterdragare med låspinne. branschledande prestanda med upp till 881 Nm lossningsmoment och upp till 745 Nm åtdragningsmoment. Endast 152 mm total längd. 4-läges DRIVE CONTROL inkl. Auto shut-off drar endast åt 34 Nm för att förhindra överdragning samt bultlossningläge, där maskinen automatiskt minskar hastigheten efter lossningen, för att undvika borttappade muttrar. Tre LED-lampor belyser arbetsområdet. Vikt med batteri 2,3 kg. Levereras med 2 X 5,0 Ah REDLITHIUM™-batterier, 59 min M12-18FC laddare och stapelbar HD Box.
Styrkor
•Most versatile cordless impact wrench in the MILWAUKEE® impressive arsenal with an industry-leading performance at 881 Nm of nut-busting torque and 745 Nm of fastening torque
Incredibly compact design for this performance level, with only 152 mm overall length ideal for applications in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 47 Nm of torque for hand-tight fastening applications to prevent over-tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
½″ square detent pin
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Incredibly compact design for this performance level, with only 152 mm overall length ideal for applications in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 47 Nm of torque for hand-tight fastening applications to prevent over-tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
½″ square detent pin
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Maximalt vridmoment | 745 N.m |
| Vikt | 2.3 kg |
| Sladdlös | ja |
| Fyrkantsadapter | 1/2 '' |
| Ingen lasthastighet | 2575 rpm |
Att visa UNSPSC/ECL@SS/Customs
11 121,90 kr Ex moms
/ Styck
13 902,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
