Ventiler - Tillbehör / reservdelar Festo VABF-S1-1-L1D1-C

VABF Functional element for ISO valves according to ISO 5599-1

Se teknisk informationSe dokument

Referenser

Festo:VABF-S1-1-L1D1-C
Rubix:500836
Tillverkare:549103
EAN:4052568190408
brand logo

Teknisk sammanfattning

Typfunctional element for iso valves according to iso 5599-1

Dokumenter

Produktinformation : Vertikal tryckspärrplatta, VABF-S1-1-L1D1-C - 549103 - FESTO


vertical pressure shut-off plate VABF-S1-1-L1D1-C For valve terminal VTSA, standard port pattern to 5599-1, 5599-2, for Mounting between manifold sub-base and valve, supply pressure of the terminal is blocked. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Shut-off for 1, Operating pressure=-0,9 - 10 bar

Teknisk information


Attribut
Typfunctional element for iso valves according to iso 5599-1
1 254,33 kr Ex moms
/ Styck
1 567,91 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran